Zoro Homepage

25 W C11 Incandescent - Spun Amber - 4000 Hours - Candelabra Base - 120V

  • Mfr # S3406

  • Zoro # G0963769


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Voltage
120V
Dimmable
Yes
Max Overall Bulb Length
4 in.
Bulb Finish
Spun Amber
Light Bulb Dia.
1.38 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3406
Zoro #
G0963769
UPC #
045923034060
Country of Origin
China

Dimensions

Max Overall Bulb Length
4 in.
Light Bulb Dia.
1.38 in.

Details

Item
Bulb,Incandescent,25W,C11,Candelabra Bas
Voltage
120V
Dimmable
Yes
Bulb Finish
Spun Amber
Bulb Beam Angle
360
Bulb Amps
0.208A

Description

Bulb,Incandescent,25W,C11,Candelabra Bas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.