25 W C11 Incandescent - Spun White - 4000 Hours - 160L - Candelabra Base - 120V - Carded

  • Mfr # S2703

  • Zoro # G0963778


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Voltage
120V
Dimmable
Yes
Light Bulb Dia.
1.38 in.
Bulb Finish
Spun White
Bulb Beam Angle
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2703
Zoro #
G0963778
UPC #
045923027031
Country of Origin
China

Dimensions

Light Bulb Dia.
1.38 in.
Max Overall Bulb Length
4 in.

Details

Item
Bulb,Incandescent,25W,C11,Candelabra Bas
Voltage
120V
Dimmable
Yes
Bulb Finish
Spun White
Bulb Beam Angle
360
Bulb Amps
0.208A

Description

Bulb,Incandescent,25W,C11,Candelabra Bas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.