Zoro Homepage

25 W CA8 Incandescent - Clear - 2500 Hours - 210L - Candelabra Base - 130V

  • Mfr # A3674

  • Zoro # G0963893


product price: $0.66
/ea
Sold in multiples of 12 for $7.92

Key Features

Voltage
130V
Watts
25 W
Bulb Shape
CA8
Dimmable
No
Max Overall Bulb Length
3.63 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3674
Zoro #
G0963893
UPC #
045923036743
Country of Origin
China

Dimensions

Max Overall Bulb Length
3.63 in.
Light Bulb Dia.
1 in.

Details

Item
Incandescent Bulb
Voltage
130V
Watts
25 W
Bulb Shape
CA8
Dimmable
No
Bulb Beam Angle
360
Bulb Finish
Clear
Bulb Amps
0.192A

Description

Incandescent Bulb, Bulb Shape CA8, Watts 25 W, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.