25 W CA8 Incandescent - Frost - 2500 Hours - 200L - Candelabra Base - 130V

  • Mfr # A3678

  • Zoro # G0963927


product price: $0.76
/ea
Sold in multiples of 12 for $9.12

Key Features

Voltage
130V
Dimmable
Yes
Bulb Beam Angle
360
Light Bulb Dia.
1 in.
Max Overall Bulb Length
3.63 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3678
Zoro #
G0963927
UPC #
045923036781
Country of Origin
China

Dimensions

Light Bulb Dia.
1 in.
Max Overall Bulb Length
3.63 in.

Details

Item
Bulb,Incandescent,25W,CA8,Candelabra Bas
Voltage
130V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Frost
Bulb Amps
0.192A

Description

Bulb,Incandescent,25W,CA8,Candelabra Bas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.