25 W F10 Incandescent - White - 1500 Hours - 185L - Candelabra Base - 120V

  • Mfr # S3372

  • Zoro # G0964024


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Voltage
120V
Watts
25W
Bulb Shape
F10
Lighting Technology
Incandescent
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3372
Zoro #
G0964024
UPC #
045923033728
Country of Origin
China

Dimensions

Light Bulb Dia.
1.25 in.
Max Overall Bulb Length
3.63 in.
Maximum Overall Length
3.63 in

Details

Item
Bulb,Incandescent,25W,F10,Candelabra Bas
Voltage
120V
Watts
25W
Bulb Shape
F10
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Lumens
185L
Bulb Finish
White
Features
Lensed Lamp
Bulb Beam Angle
360
Lamp Base
Candelabra
Bulb Amps
0.208A
Color Rendering Index
100
Beam Spread
360 Degrees
Lamp Filament
C-7A

Description

Bulb,Incandescent,25W,F10,Candelabra Bas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.