Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 220V

  • Mfr # S7942

  • Zoro # G0964295


product price: $4.47
/ea
Sold in multiples of 2 for $8.94

Key Features

Voltage
220V
Dimmable
Yes
Light Bulb Dia.
1.03 in.
Bulb Finish
Clear
Max Overall Bulb Length
2.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7942
Zoro #
G0964295
UPC #
045923079429
Country of Origin
Taiwan, Province of China

Dimensions

Light Bulb Dia.
1.03 in.
Max Overall Bulb Length
2.25 in.

Details

Item
Bulb,Incandescent,25W,Pygmy,European Bas
Voltage
220V
Dimmable
Yes
Bulb Finish
Clear
Bulb Beam Angle
360
Bulb Amps
0.114A

Description

Bulb,Incandescent,25W,Pygmy,European Bas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.