Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V

  • Mfr # S3248

  • Zoro # G0964627


product price: $1.57
/ea
Sold in multiples of 5 for $7.85

Key Features

Voltage
130V
Dimmable
Yes
Light Bulb Dia.
0.81 in.
Bulb Beam Angle
360
Max Overall Bulb Length
5.38 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3248
Zoro #
G0964627
UPC #
045923032486
Country of Origin
China

Dimensions

Light Bulb Dia.
0.81 in.
Max Overall Bulb Length
5.38 in.

Details

Item
Bulb,Incandescent,25W,T6 1/2,Bayonet Dou
Voltage
130V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Clear
Bulb Amps
0.192A

Description

Bulb,Incandescent,25W,T6 1/2,Bayonet Dou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.