25 W T6 1/2 Incandescent - Frost - 1500 Hours - 170L - DC Bay Base - 130V

  • Mfr # S3249

  • Zoro # G0964514


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Voltage
130V
Watts
25W
Bulb Shape
T6.5
Lighting Technology
Incandescent
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3249
Zoro #
G0964514
UPC #
045923032493
Country of Origin
China

Dimensions

Light Bulb Dia.
0.81 in.
Max Overall Bulb Length
5.38 in.
Maximum Overall Length
5.38 in

Details

Item
Bulb,Incandescent,25W,T6 1/2,Bayonet Dou
Voltage
130V
Watts
25W
Bulb Shape
T6.5
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Lumens
170L
Bulb Beam Angle
360
Features
Lensed Lamp
Bulb Finish
Frost
Lamp Base
Bayonet Double Contact
Bulb Amps
0.192A
Color Rendering Index
100
Beam Spread
360 Degrees
Lamp Filament
C-8

Description

Bulb,Incandescent,25W,T6 1/2,Bayonet Dou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.