Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25W CA10 Incandescent, Frost, 1500 Avg. Hrs, 200 Lu, Medium base, 120V, 2-Card

  • Mfr # S3767

  • Zoro # G714581793


product price: $1.45
/ea
Sold in multiples of 10 for $14.50

Key Features

Voltage
120V
Watts
25W
Color Temperature
Warm White
Dimmable
Yes
Lumens
200L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3767
Zoro #
G714581793
UPC #
45923037672
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4.25 in
Light Bulb Dia.
1.25 in

Details

Voltage
120V
Watts
25W
Bulb Base Type
Medium
Bulb Shape
CA10
Color Temperature
Warm White
Dimmable
Yes
Lumens
200L
Bulb Color Temp.
2700K
ANSI Code
E26
Standards
CSAus;RoHS
Light Color
White
Bulb Finish
Frost
Bulb Primary Application
Lighting
Bulb Beam Angle
360
Average Bulb Life
1500
Lamp Count
2
CRI
100

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.