25W CA8 Incandescent, Frost, 1500 Avg. Hrs, 200 Lu, Candelabra base, 120V, 2-Card

  • Mfr # S3778

  • Zoro # G714581809


product price:  $1.45
/ea
Sold in multiples of 10 for $14.50

Key Features

Voltage
120V
Watts
25W
Color Temperature
Warm White
Dimmable
Yes
Bulb Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3778
Zoro #
G714581809
UPC #
45923037788
Country of Origin
China

Dimensions

Light Bulb Dia.
1 in
Max. Overall Bulb Length
3.63 in

Details

Voltage
120V
Watts
25W
Bulb Base Type
Candelabra
Bulb Shape
CA8
Color Temperature
Warm White
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
200L
Average Bulb Life
1500
ANSI Code
E12
Standards
RoHS
Bulb Beam Angle
360
Light Color
White
Bulb Primary Application
Lighting
Bulb Finish
Frost
CRI
100
Lamp Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.