25W G16 1/2 Incandescent, Satin White, 1500 Avg. Hrs, 202 Lu, Candelabra base, 120V, 2-Card

  • Mfr # S3753

  • Zoro # G114581799


product price:  $1.69
/ea
Sold in multiples of 10 for $16.90

Key Features

Voltage
120V
Watts
25W
Bulb Base Type
Candelabra
Bulb Shape
G16.5
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3753
Zoro #
G114581799
UPC #
45923037535
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3 in
Light Bulb Dia.
2.06 in

Details

Voltage
120V
Watts
25W
Bulb Base Type
Candelabra
Bulb Shape
G16.5
Color Temperature
Warm White
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
202L
ANSI Code
E12
Bulb Finish
Satin White
Bulb Beam Angle
360
Light Color
White
Bulb Primary Application
Lighting
Average Bulb Life
1500
Standards
RoHS
Lamp Count
2
CRI
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.