Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5W ST19 LED Transparent Amber Medium 2300K 220Ls 120V

  • Mfr # S9577

  • Zoro # G3410543


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Voltage
120v
Watts
2.5W
Bulb Base Type
Medium (E26)
Color Temperature
2000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9577
Zoro #
G3410543
UPC #
45923095771
Country of Origin
China

Dimensions

Length
5.38 in.

Details

Item
LED Bulb,25W,120V,ST19,E26,2300K,Dim
Voltage
120v
Watts
2.5W
Bulb Base Type
Medium (E26)
Bulb Shape
ST19
Color Temperature
2000K
Dimmable
Yes
Lumens
200
Rated Life
15,000 hr
Light Technology
LED
Bulb Color Temp.
2000K
Bulb Technology
LED
Type
Standard
Light Distribution
Omnidirectional, 360 Degrees Beam Spread
Light Appearance
2000K, Transparent Amber
Average Bulb Life
15,000 hr.
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
360
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Bulb Finish
Transparent Amber
Wattage Equivalency
3800W HAL
Light Color
Amber
Incandescent Wattage Equivalency
25 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

LED Bulb,25W,120V,ST19,E26,2300K,Dim, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.