
26-32W 4-Pin Bottom Screw Down G24Q-3 And GX24Q-3 Base For: CF26DD/E And CF26DT/E Horizontal Mount
Mfr # 80/2108
Zoro # G014836470
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Key Features
Finish
Not Specified
Watts
75W
Standards
cULus - Listed
Voltage
600V
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/2108
Zoro #
G014836470
UPC #
45923821080
Country of Origin
China
Details
Finish
Not Specified
Watts
75W
Standards
cULus - Listed
Voltage
600V
Application
Lighting
Description
26-32W 4-Pin Bottom Screw Down, G24Q-3 And GX24Q-3 Base, For: CF26DD/E And CF26DT/E, Horizontal Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.