
26-32W Bottom Screw Down Socket Vertical Mount G24Q-3 And GX24Q-3 Base For: CF26DD/E And CF26DT/E
Mfr # 90/1551
Zoro # G814836465
product price: $2.89
/eaSold in multiples of 4 for $11.56
Key Features
Finish
Aluminum / Frost
Watts
75W
Voltage
600V
Color
Frost
Standards
cULus - Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90/1551
Zoro #
G814836465
UPC #
45923915512
Country of Origin
China
Details
Finish
Aluminum / Frost
Watts
75W
Voltage
600V
Color
Frost
Standards
cULus - Listed
Application
Lighting
Description
26-32W Bottom Screw Down Socket, Vertical Mount, G24Q-3 And GX24Q-3 Base For: CF26DD/E And CF26DT/E Vertical Mount, 75W, 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.