Zoro Homepage

26W T2 LED Light Bulb - European Medium Base - White Finish

  • Mfr # S7414

  • Zoro # G0954879


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Voltage
230V
Watts
26 W
Bulb Shape
T2
Bulb Housing
Unavailable
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7414
Zoro #
G0954879
UPC #
045923074141
Country of Origin
China

Dimensions

Overall Length
5.2 in
Bulb Dia.
2.13 in
Nominal Length
5.2 in.

Details

Item
Bulb,CFL,26W,T2,Medium Base,Spirals CFL
Voltage
230V
Watts
26 W
Bulb Base Type
European Medium
Bulb Shape
T2
Bulb Housing
Unavailable
Color Temperature
5000K
Dimmable
Yes
Lumens
1750L
Rated Life
12000 hrs
Light Technology
Compact Fluorescent
Bulb Beam Angle
360 Degrees
Color Rendering Index
82
Standards
cULus; Dry Rating
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Bulb Finish
White
Light Color
Natural Light
Incandescent Wattage Equivalency
100W

Description

Bulb,CFL,26W,T2,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME, IL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.