Zoro Homepage

26W T2 LED Light Bulb - Medium Base - White Finish

  • Mfr # S7232

  • Zoro # G0954924


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Voltage
120V
Watts
26 W
Bulb Shape
T2
Bulb Housing
Unavailable
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7232
Zoro #
G0954924
UPC #
045923072321
Country of Origin
China

Dimensions

Maximum Overall Length
5.06 in
Nominal Length
5.06 in.
Overall Length
5.06 in
Bulb Dia.
2.13 in

Description

Bulb,CFL,26W,T2,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.