
26W Vertical Screw Down Socket 2-Pin Lamps G24D-3 And GX24D-3 Base For: CF26DD And CF26DT 75W 600V
Mfr # 90/1548
Zoro # G414836469
product price:Â $2.25
/ea
Sold in multiples of 4 for $9.00
Key Features
Finish
Not Specified
Standards
cULus - Listed
Watts
75W
Application
Lighting
Voltage
600V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90/1548
Zoro #
G414836469
UPC #
45923915482
Country of Origin
China
Details
Finish
Not Specified
Standards
cULus - Listed
Watts
75W
Application
Lighting
Voltage
600V
Description
26W Vertical Screw Down Socket, 2-Pin Lamps, G24D-3 And GX24D-3 Base For: CF26DD And CF26DT, 75W, 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.