Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27/22/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick

  • Mfr # S23151

  • Zoro # G104837493


product price: $57.99
/ea

Key Features

Voltage
100V-277V
Watts
27W/22W/18W
Bulb Base Type
Mogul Extended
Bulb Shape
Corncob
Bulb Housing
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23151
Zoro #
G104837493
UPC #
45923231513
Country of Origin
China

Dimensions

Length
7.48

Details

Voltage
100V-277V
Watts
27W/22W/18W
Bulb Base Type
Mogul Extended
Bulb Shape
Corncob
Bulb Housing
Aluminum
Color Temperature
3000K/4000K/5000K
Dimmable
Yes
Lumens
3780L/3080L/2520L
Rated Life
50000 hrs
Light Technology
LED
Bulb Beam Angle
360 Degrees
Standards
cULus - Classified; cULus - Certified; cULus - Listed
Bulb Finish
White
Color Rendering Index
80+
Light Distribution
360
Light Color
Warm to Cool White
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +45C (+113F)
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Type
Commercial
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Incandescent Wattage Equivalency
100 watts
Color Selectable
Yes

Description

The latest generation of our popular Hi-Pro commercial LED lamps provides up to 80 percent of energy savings and brings advanced features allowing them to adjust to more applications. Satco's S23151 has CCT and Wattage selectable capability built into each lamp means more versatility and custom-tailored lighting for many more venues. The lamp delivers clean, efficient LED light at 360 degrees from higher fixtures. The HID replacement is perfect for any place where high-lumen and safe, superior lighting is needed: gymnasiums, factories, health clubs, warehouses and other venues.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.