
27W - 1600K - Turtle Friendly 585Nm Amber Corncob
Mfr # S13138
Zoro # G222807675
product price: $72.95
/eaKey Features
Color Temperature
Amber
Bulb Beam Angle
300
Lamp Base
Medium
Surge Protection
Built-in surge protection - 4KV
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13138
Zoro #
G222807675
UPC #
045923131387
Country of Origin
Thailand
Dimensions
Max. Overall Bulb Length
7.95 in
Outside Dia.
3.35 in
Details
Color Temperature
Amber
Bulb Beam Angle
300
Lamp Base
Medium
Surge Protection
Built-in surge protection - 4KV
Dimmable
Non-Dimmable
Watts
27 W
CCT
1600K
Rated Life
50000
Bulb Base Type
E26
Lamp Count
1
Material
Plastic / Aluminum
Standards
cULus - Certified, cULus - Listed, FCC, Damp, RoHS, IP64
For Use With
Lighting
Application
Lighting
Lumens
2000L
Bulb Finish
Dark Gray
CRI
13
Lamp Shape
Corncob
Voltage
120V-277V
Operating Temperature
-40C (-40F) to +60C (+140F)
Location Rating
Damp
Color
Gray
Description
SATCO NUVO's S13138 Hi-Pro Amber Lamp provides wildlife-safe illumination in coastal and environmentally sensitive areas. Emitting a dedicated 585nm wavelength and a warm 1600K amber glow, this 27-watt lamp delivers 2000 lumens with a rich amber glow while minimizing blue light emissions that can disrupt sea turtles and other nocturnal wildlife. Designed for beachfront properties, marinas, docks, and piers, it features a corncob-style design and E26 base for flexible installation. IP64 and IK06 rated, damp-location rated, and approved for enclosed fixtures, it ensures reliable performance and longevity with a 50,000-hour rated life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.