Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.8 W miniature - T3 1/4 - 3000 Hours - Miniature Bayonet Base - 14V, PK10

  • Mfr # S7073

  • Zoro # G0963069


product price: $22.65
/pk 10, $2.26/ea
Sold in multiples of 10 for $226.50

Key Features

Voltage
14V
Dimmable
No
Max Overall Bulb Length
1.19 in.
Bulb Beam Angle
360
Light Bulb Dia.
0.41 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7073
Zoro #
G0963069
UPC #
045923070730
Country of Origin
China

Dimensions

Max Overall Bulb Length
1.19 in.
Light Bulb Dia.
0.41 in.

Details

Item
Bulb,Incandescent,2.8W,T3 1/4,Mini,Package Quantity 10
Voltage
14V
Dimmable
No
Bulb Beam Angle
360
Bulb Finish
Clear
Bulb Amps
0.200A

Description

Bulb,Incandescent,2.8W,T3 1/4,Mini,Package Quantity 10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.