
28 Watt LED HID Replacement - ED28 - 4000K - Extended Mogul Base - Clear - 120-277 Range Voltage
Mfr # S13187
Zoro # G914836495
product price: $44.99
/eaKey Features
Voltage
120V-277V
Watts
28W
Bulb Shape
ED28
Bulb Housing
Glass
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13187
Zoro #
G914836495
UPC #
45923131875
Country of Origin
China
Dimensions
Length
8.4 in
Bulb Dia.
3.54 in
Details
Voltage
120V-277V
Watts
28W
Bulb Base Type
Mogul Extended (EX39)
Bulb Shape
ED28
Bulb Housing
Glass
Color Temperature
Cool White; 4000K
Dimmable
Non-Dimmable
Lumens
5000 lumens
Rated Life
50000
Light Technology
LED
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Wet;RoHS;IP65
Indoor/Outdoor Usage
Indoor; Outdoor
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Color Rendering Index
80
Light Color
Clear
Bulb Beam Angle
320 Degrees
Bulb Primary Application
Lighting
For Use With
Lighting
Maximum Operating Temperature
149 degrees fahrenheit
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
UL 1993 Environmental Rating
Wet
Description
Easily upgrade dated HID lamps with energy saving LED bulbs. SATCO’s long-lasting S13187 ED28 HID replacement lamp offers outstanding efficacy in applications where low-maintenance is the goal: streetlights, warehouses, retail, gymnasiums and more. Offered in a clear finish with cool 4000K CCT emitting 5000 lumens, this lamp will provide the quality light you need.
- • ED28
- • EX39 Base
- • Clear Finish
- • 28W
- • Range Voltage 120V-277V
- • Ballast Bypass Type B
- • 4kV Integrated Surge Protection
- • Non-Dimmable
- • Wet Location Rated
- • 5 Year Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.