Zoro Homepage

28 Watt, T5, Fluorescent, 3500K Neutral White, 85 CRI, Miniature Bi Pin base

  • Mfr # S8132

  • Zoro # G014836449


product price: $6.99
/ea
Sold in multiples of 40 for $279.60

Key Features

Watts
28 W
Bulb Shape
T5
Dimmable
Non-Dimmable
Lumens
2900L
Rated Life
30,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8132
Zoro #
G014836449
UPC #
45923081323
Country of Origin
China

Dimensions

Overall Length
45.81 in
Bulb Dia.
0.63 in
Nominal Length
48 inches

Details

Watts
28 W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Color Temperature
Neutral White
Dimmable
Non-Dimmable
Lumens
2900L
Rated Life
30,000 hr
Light Technology
Fluorescent
Color Rendering Index
85
ANSI Code
G5
Bulb Operating Temp. Range
Ballast Dependent
Bulb Finish
White
High Output
Yes
Standards
RoHS
Bulb Primary Application
Lighting
Lamp Count
1
Light Color
White
Bulb Beam Angle
360 Degrees

Description

The SATCO S8132 T5 high performance fluorescent lamp measures 45 inches in length and offers 3500K of neutral white light. Delivering optimal illumination at a lower wattage, the linear tube is suitable for both residential and commercial use. The operating temperature is ballast-dependent for use in a variety of applications.


  • •360-degree beam spread
  • •Operating temerature: Ballast dependent
  • •Rated for use in enclosed fixtures
  • •Dry location rated
  • •Luminous efficacy: 103.57-lm/w
  • •Non-Dimmable

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.