
2.8-Watt T6 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK
Mfr # S21858
Zoro # G409012427
product price:Â $10.78
/pk 2, $5.39/eaKey Features
Voltage
120V
Watts
2.8W
Bulb Base Type
Candelabra
Bulb Shape
T6
Color Temperature
Warm White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21858
Zoro #
G409012427
UPC #
45923218583
Country of Origin
China
Dimensions
Length
3.27 in
Details
Voltage
120V
Watts
2.8W
Bulb Base Type
Candelabra
Bulb Shape
T6
Color Temperature
Warm White
Dimmable
Yes
Lumens
200
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
For Enclosed Fixtures
Yes
Bulb Beam Angle
300 degrees
Color Rendering Index
90+
Bulb Finish
Clear
Wattage Equivalency
25W (Incandescent)
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Light Color
Warm White
Energy Star Compliant
No
Bulb Primary Application
Indoor and Outdoor Lighting
Incandescent Wattage Equivalency
25 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Description
4-Watt T6.5 LED - Clear - Intermediate Base - 3000K - 400 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.