Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2G11 Lamp Support Clips -Clear Vertical Clip UV Stable Polycarbonate Panel

  • Mfr # 80/1603

  • Zoro # G114836462


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Finish
Not Specified
Application
Lighting
Standards
cULus - Listed
Dia. (In.)
0.38 in
Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/1603
Zoro #
G114836462
UPC #
45923816031
Country of Origin
Mexico

Dimensions

Dia. (In.)
0.38 in
Width
0.88 in
Height
1.63 in

Details

Finish
Not Specified
Application
Lighting
Standards
cULus - Listed
Material
Polycarbonate (PC)

Description

2G11 Lamp Support Clips -Clear Vertical Clip UV Stable Polycarbonate Panel Thickness .023, .039 0.58 -0.99 Max. Including paint 1 1/8H x 7/8W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.