2W CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120V Carded

  • Mfr # S11305

  • Zoro # G6503692


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Voltage
120V
Watts
2W
Bulb Base Type
Candelabra (E12)
Bulb Shape
CA11
Color Temperature
2100K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11305
Zoro #
G6503692
UPC #
45923113055
Country of Origin
China

Dimensions

Length
4 in

Details

Item
Candle
Voltage
120V
Watts
2W
Bulb Base Type
Candelabra (E12)
Bulb Shape
CA11
Color Temperature
2100K
Dimmable
Yes-Dimmable
Lumens
100 lumens
Rated Life
15000 hours
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Standards
cULus
Bulb Finish
Spun Amber
For Enclosed Fixtures
Yes
Light Color
Amber
Bulb Beam Angle
300 Degrees
Wattage Equivalency
20 watts
Color Rendering Index
80
Lamp Filament
LED Filament
Power Factor
0.9
Features
Lensed Lamp
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit
Incandescent Wattage Equivalency
20W
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit
Amps
0.017 A
UL 1993 Environmental Rating
Damp

Description

2-Watt CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120 Volts Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.