Zoro Homepage

2W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish

  • Mfr # S11901

  • Zoro # G7411487


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Voltage
120V-277V
Watts
2W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11901
Zoro #
G7411487
UPC #
045923119019
Country of Origin
China

Dimensions

Length
5.91 in
Bulb Dia.
0.83 in

Details

Item
Bulb,LED,2W,T5,Miniature Bi Pin Base,LFL
Voltage
120V-277V
Watts
2W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
6500K
Dimmable
Non-Dimmable
Lumens
150L
Rated Life
50000
Light Technology
LED
Bulb Finish
Frost
Color Rendering Index
82
Bulb Beam Angle
240 Degrees
Wattage Equivalency
3800W HAL
Standards
cULus - Classified; cULus - Certified; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Light Color
Daylight
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
15 watts
Maximum Operating Temperature
113 degrees fahrenheit
Fluorescent Equivalent
4W

Description

Bulb,LED,2W,T5,Miniature Bi Pin Base,LFL, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.