Zoro Homepage

3 Light Candelabra Cluster 1/8 x 1/8 w/ 8 Ft. SPT-2 Gold Wire

  • Mfr # 80/1797

  • Zoro # G014836524


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Length
5 in
Width
5 in
Height
4.5 in
Finish
Not Specified
Outside Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/1797
Zoro #
G014836524
UPC #
45923817977
Country of Origin
China

Dimensions

Length
5 in
Width
5 in
Height
4.5 in
Outside Dia.
5 in

Details

Finish
Not Specified
Material
Brass
Application
Lighting

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.