
3-Light Phenolic Thrd Candelabra Harness Set 1-1/4in Shoulder, Phenolic Ring 6in Centers 18in Tail
Mfr # 80/1474
Zoro # G614836535
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Length
0.75 in
Width
0.75 in
Height
1.25 in
Outside Dia.
0.75 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1474
Zoro #
G614836535
UPC #
45923814747
Country of Origin
China
Dimensions
Length
0.75 in
Width
0.75 in
Height
1.25 in
Outside Dia.
0.75 in
Details
Finish
Black
Standards
cULus - Listed
Color
Black
Voltage
125V
Watts
75W
Application
Lighting
Description
3-Light Phenolic Threaded Candelabra Harness Set, 1-1/4 With Shoulder and Phenolic Ring, 6 Centers 18 Tail, 75W, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.