Zoro Homepage

3 W BA9 1/2 Incandescent - Clear - 1000 Hours - Medium Base - 120V

  • Mfr # S3660

  • Zoro # G0964819


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Voltage
120V
Dimmable
Yes
Max Overall Bulb Length
4.56 in.
Bulb Finish
Clear
Bulb Beam Angle
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3660
Zoro #
G0964819
UPC #
045923036606
Country of Origin
China

Dimensions

Max Overall Bulb Length
4.56 in.
Light Bulb Dia.
1.19 in.

Details

Item
Bulb,Incandescent,3W,BA9 1/2,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Finish
Clear
Bulb Beam Angle
360
Product Type
Bulb,Incandescent,3W,BA9 1/2,Medium Base
Bulb Amps
0.025A

Description

Bulb,Incandescent,3W,BA9 1/2,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.