Zoro Homepage

3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V - Carded

  • Mfr # S3757

  • Zoro # G0964706


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Voltage
120V
Watts
3W
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3757
Zoro #
G0964706
UPC #
045923037573
Country of Origin
China

Dimensions

Max Overall Bulb Length
4.63 in.
Light Bulb Dia.
1.25 in.
Maximum Overall Length
4.63 in

Details

Item
Bulb,Incandescent,3W,CA10,Medium Base
Voltage
120V
Watts
3W
Bulb Shape
CA10
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Bulb Beam Angle
360
Features
Lensed Lamp
Bulb Finish
Clear
Bulb Amps
0.025A
Lamp Base
Medium
Lamp Filament
Neon
Color Rendering Index
100
Beam Spread
360 Degrees

Description

Bulb,Incandescent,3W,CA10,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.