Zoro Homepage

3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V

  • Mfr # S3657

  • Zoro # G0964724


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Voltage
120V
Dimmable
Yes
Max Overall Bulb Length
4.63 in.
Bulb Finish
Clear
Bulb Beam Angle
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3657
Zoro #
G0964724
UPC #
045923036576
Country of Origin
China

Dimensions

Max Overall Bulb Length
4.63 in.
Light Bulb Dia.
1.25 in.

Details

Item
Bulb,Incandescent,3W,CA10,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Finish
Clear
Bulb Beam Angle
360
Bulb Amps
0.025A

Description

Bulb,Incandescent,3W,CA10,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.