Zoro Homepage

3 W CA8 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V - Carded

  • Mfr # S3756

  • Zoro # G0964943


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Voltage
120V
Watts
3W
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3756
Zoro #
G0964943
UPC #
045923037566
Country of Origin
China

Dimensions

Max Overall Bulb Length
3.88 in.
Light Bulb Dia.
1 in.
Maximum Overall Length
3.88 in

Details

Item
Bulb,Incandescent,3W,CA8,Candelabra Base
Voltage
120V
Watts
3W
Bulb Shape
CA8
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Features
Lensed Lamp
Bulb Finish
Clear
Bulb Beam Angle
360
Lamp Base
Candelabra
Bulb Amps
0.025A
Beam Spread
360 Degrees
Color Rendering Index
100
Lamp Filament
Neon

Description

Bulb,Incandescent,3W,CA8,Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.