Zoro Homepage

3-Watt B11 LED - Clear - Medium Base - 2700K - 250 Lumens - 120 Volts, 2PK

  • Mfr # S21832

  • Zoro # G909012415


product price: $8.99
/pk 2, $4.50/ea

Key Features

Voltage
120V
Watts
3W
Bulb Base Type
Medium
Bulb Shape
B11
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21832
Zoro #
G909012415
UPC #
45923218323
Country of Origin
China

Dimensions

Length
3.58 in

Details

Voltage
120V
Watts
3W
Bulb Base Type
Medium
Bulb Shape
B11
Color Temperature
Warm White
Dimmable
Yes
Lumens
250
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Designation
B11
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
90+
Bulb Beam Angle
300 degrees
Wattage Equivalency
25W (Incandescent)
Light Color
Warm White
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Bulb Primary Application
Indoor and Outdoor Lighting
Standards
cETLus ; FCC ; RoHS; UL listed Wet rating
Energy Star Compliant
Yes
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
25 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

4-Watt B11 LED - Clear - Medium Base - 2700K - 350 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.