Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Watt B11 LED - Frosted - Medium Base - 2700K - 250 Lumens - 120 Volts, 2PK

  • Mfr # S21833

  • Zoro # G909012422


product price: $8.99
/pk 2, $4.50/ea

Key Features

Voltage
120V
Watts
3W
Bulb Base Type
Medium
Bulb Shape
B11
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21833
Zoro #
G909012422
UPC #
45923218330
Country of Origin
China

Dimensions

Length
3.58 in

Details

Voltage
120V
Watts
3W
Bulb Base Type
Medium
Bulb Shape
B11
Color Temperature
Warm White
Dimmable
Yes
Lumens
250
Rated Life
15000 hours
Light Technology
LED
Bulb Designation
B11
Bulb Beam Angle
300 degrees
Wattage Equivalency
25W (Incandescent)
Standards
cETLus ; FCC ; RoHS; UL listed Wet rating
Light Color
Warm White
Bulb Finish
Frosted
Color Rendering Index
90+
For Enclosed Fixtures
Yes
Energy Star Compliant
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Primary Application
Indoor and Outdoor Lighting
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
25 watts
Maximum Operating Temperature
45 degrees celsius

Description

4-Watt B11 LED - Clear - Medium Base - 3000K - 350 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.