Zoro Homepage

3 Watt CA10 LED Candelabra Base Clear 3000K CCT 120 Volt

  • Mfr # S12505

  • Zoro # G015839159


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Voltage
120V
Watts
3W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12505
Zoro #
G015839159
UPC #
045923125058
Country of Origin
China

Dimensions

Length
4.72 in
Bulb Dia.
1.38 in

Details

Voltage
120V
Watts
3W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Color Temperature
Soft White; 3000K
Dimmable
Yes
Lumens
200L
Rated Life
15000 hr
Bulb Finish
Clear
Color Rendering Index
90+
Bulb Beam Angle
300°
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Incandescent Wattage Equivalency
25W
ANSI Base
E12
Material
Glass
Application
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)
For Use With
Lighting
Location Rating
Wet
Color
Clear

Description

Satco's S21294 3-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.


  • MOL: 4.72 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • CA10 Lamp Shape
  • 3000K Soft White Light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.