
3-Watt CA10 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK
Mfr # S21839
Zoro # G109012468
product price: $8.99
/pk 2, $4.50/eaKey Features
Voltage
120V
Watts
3W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21839
Zoro #
G109012468
UPC #
45923218392
Country of Origin
China
Dimensions
Length
4.72 in
Details
Voltage
120V
Watts
3W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Color Temperature
Warm White
Dimmable
Yes
Lumens
200
Rated Life
15000 hours
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
90+
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Primary Application
Indoor and Outdoor Lighting
For Enclosed Fixtures
Yes
Energy Star Compliant
Yes
Bulb Finish
Clear
Bulb Beam Angle
300 degrees
Indoor/Outdoor Usage
Indoor;Outdoor
Light Color
Warm White
Wattage Equivalency
25W (Incandescent)
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
25 watts
Description
4-Watt CA10 LED - Clear - Candelabra Base - 3000K - 350 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.