
3-Watt CA10 LED - Clear - Medium Base - 2700K - 250 Lumens - 120 Volts, 2PK
Mfr # S21848
Zoro # G009012452
product price: $8.99
/pk 2, $4.50/eaKey Features
Voltage
120V
Watts
3W
Bulb Base Type
Medium
Bulb Shape
CA10
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21848
Zoro #
G009012452
UPC #
045923218484
Country of Origin
China
Dimensions
Length
4.33 in
Details
Voltage
120V
Watts
3W
Bulb Base Type
Medium
Bulb Shape
CA10
Color Temperature
Warm White
Dimmable
Yes
Lumens
250
Rated Life
15000 hours
Light Technology
LED
Wattage Equivalency
25W (Incandescent)
Bulb Finish
Clear
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
For Enclosed Fixtures
Yes
Light Color
Warm White
Bulb Beam Angle
300 degrees
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Primary Application
Indoor and Outdoor Lighting
Indoor/Outdoor Usage
Indoor;Outdoor
Energy Star Compliant
Yes
Color Rendering Index
90+
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
25 watts
Description
4-Watt CA10 LED - Clear - Medium Base - 3000K - 350 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.