Zoro Homepage

3 Watt G16.5 LED Candelabra Base Clear 3000K CCT 120 Volt

  • Mfr # S12471

  • Zoro # G015839166


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Voltage
120V
Watts
3W
Bulb Base Type
Candelabra
Bulb Shape
G16.5
Color Temperature
Soft White; 3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12471
Zoro #
G015839166
UPC #
045923124716
Country of Origin
China

Dimensions

Length
3.11 in
Bulb Dia.
1.97 in

Details

Voltage
120V
Watts
3W
Bulb Base Type
Candelabra
Bulb Shape
G16.5
Color Temperature
Soft White; 3000K
Dimmable
Yes
Lumens
200L
Rated Life
15000 hr
Color Rendering Index
90+
Bulb Finish
Clear
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Beam Angle
300°
Incandescent Wattage Equivalency
25W
For Use With
Lighting
Operating Temperature
-20C (-4F) to +45C (+113F)
ANSI Base
E12
Material
Glass
Location Rating
Wet
Color
Clear
Application
Lighting

Description

Satco's S21471 3-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.


  • MOL: 3.11 inches, MOD: 1.97 inches
  • Candelabra Base
  • Clear Finish
  • G16.5 Lamp Shape
  • 3000K Soft White Light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.