Zoro Homepage

3 Watt T5 LED, Clear Finish, Bi Pin G4 Base, 3000K, 12V

  • Mfr # S12311

  • Zoro # G012489623


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Voltage
12V
Watts
3W
Bulb Base Type
Bi Pin G4
Bulb Shape
T5
Bulb Housing
Ceramic / Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12311
Zoro #
G012489623
UPC #
45923123115
Country of Origin
China

Dimensions

Length
1.69 in
Bulb Dia.
0.63 in

Details

Voltage
12V
Watts
3W
Bulb Base Type
Bi Pin G4
Bulb Shape
T5
Bulb Housing
Ceramic / Polycarbonate (PC)
Color Temperature
3000K
Dimmable
Dimmable
Lumens
330L
Rated Life
25000 hrs
Light Technology
LED
Light Color
Soft White
Wattage Equivalency
25 watts
Bulb Finish
Clear
Color Rendering Index
80
Bulb Beam Angle
300 Degrees
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Standards
cULus
For Enclosed Fixtures
Yes
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
25W
UL 1993 Environmental Rating
Damp

Description

Illuminate your surroundings while maximizing energy efficiency and cost-effectiveness with SATCO|NUVOs S12311 3-watt, G4-base, Halogen replacement lamp. Engineered for low 12-volt operation and featuring 300-degree omni-directional lighting, this lamp is versatile for a multitude of applications, including accent lighting, chandeliers, landscape illumination, and displays. Available in 3000K CCT with a clear finish, this lamp, equipped with LED technology, will ensure substantial life hours and long-term savings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.