Zoro Homepage

3 Watt T5 LED, Clear Finish, GY6.35 Base, 5000K, 12V

  • Mfr # S12317

  • Zoro # G112489646


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
12V
Watts
3W
Bulb Base Type
Bi Pin GY6.35
Bulb Shape
T5
Bulb Housing
Ceramic / Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12317
Zoro #
G112489646
UPC #
045923123177
Country of Origin
China

Dimensions

Length
1.57 in
Bulb Dia.
0.63 in

Description

Illuminate your surroundings while maximizing energy efficiency and cost-effectiveness with SATCO|NUVOs S12317 3-watt, GY6.35-base, Halogen replacement lamp. Engineered for low 12-volt operation and featuring 300-degree omni-directional lighting, this lamp is versatile for a multitude of applications, including accent lighting, chandeliers, landscape illumination, and displays. Available in 5000K CCT with a clear finish, this lamp, equipped with LED technology, will ensure substantial life hours and long-term savings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.