Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Watt T6.5 LED - Clear - Intermediate Base - 200 Lumens - 2700K

  • Mfr # S21859

  • Zoro # G709012448


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Voltage
120V
Watts
3W
Bulb Base Type
Intermediate
Bulb Shape
T6.5
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21859
Zoro #
G709012448
UPC #
045923218590
Country of Origin
China

Dimensions

Length
2.2 in

Details

Voltage
120V
Watts
3W
Bulb Base Type
Intermediate
Bulb Shape
T6.5
Color Temperature
Warm White
Dimmable
Yes
Lumens
200
Rated Life
15000 hours
Light Technology
LED
Light Color
Warm White
Bulb Finish
Clear
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Indoor/Outdoor Usage
Indoor;Outdoor
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Beam Angle
300 degrees
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Bulb Primary Application
Indoor and Outdoor Lighting
Bulb Designation
T6.5
Wattage Equivalency
25W (Incandescent)
Color Rendering Index
90+
Incandescent Wattage Equivalency
25 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

4-Watt T6.5 LED - Clear - Bayonet Double Contact Base - 3000K - 400 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.