
3 Watt T6.5 LED Intermediate Base Clear 5000K CCT 120 Volt
Mfr # S12521
Zoro # G615839160
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Voltage
120V
Watts
3W
Bulb Base Type
Intermediate
Bulb Shape
T6.5
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S12521
Zoro #
G615839160
UPC #
045923125218
Country of Origin
China
Dimensions
Length
2.17 in
Bulb Dia.
0.87 in
Details
Voltage
120V
Watts
3W
Bulb Base Type
Intermediate
Bulb Shape
T6.5
Color Temperature
Natural Light; 5000K
Dimmable
Yes
Lumens
200L
Rated Life
15000 hr
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Beam Angle
300°
Color Rendering Index
90+
Bulb Finish
Clear
Incandescent Wattage Equivalency
25W
Color
Clear
Material
Glass
ANSI Base
E17
Location Rating
Wet
Operating Temperature
-20C (-4F) to +45C (+113F)
For Use With
Lighting
Application
Lighting
Description
Satco's S12521 3-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural light.
- MOL: 2.17 inches, MOD: 1.25 inches
- Intermediate Base
- Clear Finish
- T6.5 Lamp Shape
- 5000K Natural Light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.