3 Wire 2 Pole Snap-In Convenience Outlet Opening Size: 1in x 1in x 1in Rated: 15A-125V

  • Mfr # 80/1408

  • Zoro # G714810657


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Height
1 in
Color
White
Width
1.06 in
Standards
cULus - Listed
Length
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80/1408
Zoro #
G714810657
UPC #
45923814082
Country of Origin
China

Dimensions

Height
1 in
Width
1.06 in
Length
1.06 in

Details

Color
White
Standards
cULus - Listed
Voltage
125V
Application
Lighting
Finish
White

Description

3 Wire, 2 Pole Snap-In Convenience Outlet, Opening Size: 1'' x 1'' x 1'' Rated: 15A-125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.