30 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 6.2V
Mfr # S4323
Zoro # G0964654
product price: $17.49
/eaKey Features
Voltage
6.2V
Watts
30 W
Bulb Shape
PAR36
Dimmable
No
Bulb Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4323
Zoro #
G0964654
UPC #
045923043239
Country of Origin
China
Dimensions
Max Overall Bulb Length
2.75 in.
Light Bulb Dia.
4.5 in.
Details
Item
Incandescent Bulb
Voltage
6.2V
Watts
30 W
Bulb Shape
PAR36
Dimmable
No
Bulb Finish
Clear
Bulb Beam Angle
0
Bulb Amps
4.839A
Description
Incandescent Bulb, Bulb Shape PAR36, Watts 30 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.