30 Watt T8 LED 72 Inch 30K/35K/40K/50K/65K CCT Fa8 Base Type A+B PET Coated Non-Dimmable 120-277V
- Mfr # S11668
- Zoro # G523313974
product price:Â
$
30.99
/ea
Sold in multiples of 10 for
$309.90
Key Features
Material
Glass / Plastic
Finish
Frost
Application
Lighting
Lamp Base
Single Pin
Standards
cETLus - Listed, FCC, Damp, RoHS, NSF, IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11668
- Zoro #
- G523313974
- UPC #
- 45923116681
- Country of Origin
- China
- Material
- Glass / Plastic
- Finish
- Frost
- Application
- Lighting
- Lamp Base
- Single Pin
- Standards
- cETLus - Listed, FCC, Damp, RoHS, NSF, IP20
- CRI
- 80+
- Damp/Wet Rating
- Damp
- ANSI Base
- Fa8
- Color
- White
- Lumens
- 3900 lm
- Rated Life
- 50,000 hr
- Dimmable
- No
- Beam Spread
- 200°
- CCT
- 3000K/3500K/4000K/5000K/6500K
- Watts
- 30 W
- Incandescent Equivalent
- 72 W
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Temp. Range
- -20° C to +45° C (-4° F to +113° F)
- Lamp Count
- 1
- Lamp Shape
- T8
- Voltage
- 120V to 277V
Dimensions
- Length
- 70 in
- Outside Dia.
- 1 in
Description
Upgrade your lighting with versatile S1168 T8 linear lamps engineered for maximum flexibility and performance. Designed with Dual Mode Type A+B operation, these lamps can be installed with an existing ballast or wired directly to line voltage, simplifying retrofits and reducing installation time. CCT Selectable technology allows you to choose the ideal color temperature on-site, delivering the right ambiance and visual clarity for any space. Operating across a wide 120V-277V range, they provide dependable performance in diverse commercial environments. Featuring a frosted, PET coated glass tube that is NSF rated, these T8 lamps are ideal for offices, retail spaces, warehouses, and task lighting applications where durability, safety, and high-quality illumination matter most.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.