Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish

  • Mfr # S3496

  • Zoro # G0957898


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Bulb Shape
T3
Bulb Base Type
Double Ended Recessed Single Contact
Light Bulb Dia.
0.38 in
Bulb Finish
Clear
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3496
Zoro #
G0957898
UPC #
045923034961
Country of Origin
China

Dimensions

Light Bulb Dia.
0.38 in
Length
4.69 in

Details

Bulb Shape
T3
Bulb Base Type
Double Ended Recessed Single Contact
Item
Bulb,Halogen,300W,T3,Double Ended Base
Bulb Finish
Clear
Voltage
120V
Material
Glass / Metal
Average Bulb Life
1500
Lumens
5300L
Application
Lighting
Bulb Amps
2.500A
Standards
Damp Rating
Bulb Color Temp.
2900K
Dimmable
Non-Dimmable
Beam Angle - Vehicle Lighting
360
Location Rating
Damp
CRI
100
Filament Type
C-8

Description

Bulb,Halogen,300W,T3,Double Ended Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.