
30/70/100/120W LED Work Light with Remote - 5000K CCT - Red Finish - 120V
Mfr # S13175
Zoro # G322576235
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Polycarbonate (PC)
Lamp Shape
Integrated LED
Base Material
Aluminum / Plastic
Finish
Red
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13175
Zoro #
G322576235
UPC #
045923131752
Country of Origin
Viet Nam
Dimensions
Light Bulb Dia.
5.07 in
Height
12.58 in
Details
Lens Material
Polycarbonate (PC)
Lamp Shape
Integrated LED
Base Material
Aluminum / Plastic
Finish
Red
Damp/Wet Rating
Damp
Lumens
5370L/12395L/17025L/19820L
For Use With
Lighting
Style
Utility
Portable
Yes
Voltage
120V
Lens Finish
Clear
Dimmable
Dimmable with Remote
Body Color
Red
Lamp Base
Integrated LED
CCT
5000K
Lamp Included
Integrated
Mounting
Plug in and Hook
Standards
cULus - Listed, FCC, Damp, RoHS, IP64
CRI
80+
Includes
Safety Cable Mount Kit; Remote Control
Watts
30W/70W/100W/120W
Item
Work Lights
Description
SATCO NUVO's S13175 Multi-Beam Temporary Work Light offers powerful, flexible illumination in a sleek new design. This 120V fixture features selectable wattages from 30W to 120W, producing up to 19,820 lumens at 5000K. Dual light panels expand from 10 to 360 degrees, with adjustable beam angles of 180, 280, or 360 degrees to direct light where needed. It includes a 10-foot power cord and integrated outlet for linking up to eight fixtures. A removable T-handle allows quick accessory changes, and a safety cable mounting kit is included for secure installation. The remote control offers on/off and dimming functionality. Built from durable plastic and aluminum with a clear polycarbonate lens and high-visibility gloss red finish, this fixture supports multiple setup configurations for maximum versatility.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.