Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30W - Fluorescent T12 - Cool White - G13 Base

  • Mfr # S26571

  • Zoro # G701707243


product price: $4.79
/ea
Sold in multiples of 30 for $143.70

Key Features

Bulb Shape
T12
Watts
30
Bulb Base Type
Medium Bi Pin
Color Temperature
4100K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26571
Zoro #
G701707243
UPC #
45923265716
Country of Origin
China

Dimensions

Length
35.22
Outside Diameter
1.5
Overall Length
35.22
Bulb Dia.
1.5 in

Details

Bulb Shape
T12
Watts
30
Bulb Base Type
Medium Bi Pin
Color Temperature
4100K
Dimmable
No
Lumens
1900
IMAP
No IMAP
Location Rating
Not Rated
Operaing Frequency
50/60
Voltage
120-277
Weight
0.0049
Operating Temperature
Ballast Dependent
For Use With
Lighting
Material
Glass
Indoor/Outdoor
Indoor
Energy Star
No
Bulb Base
Medium Bi Pin
CEC Title 20
No
Hours Rated
16000
CCT
4100K
Finish
White
RoHS Compliant
No
Bulb Finish
White
Rated Life
16000 hrs
Bulb Technology
Fluorescent
Bulb Beam Angle
360°

Description

A 30-watt, 4100K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T12, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 16000 hours of use.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.