Shop SATCO
See all product information
Create Account
30W PAR36 Halogen Bulb, 6V, Very Narrow Spot
- Mfr # S4515
- Zoro # G423397128
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Bulb Base Type
E26 Medium
Bulb Shape
BR30
Color Temperature
2900 K
Voltage
120V
Watts
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4515
- Zoro #
- G423397128
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E26 Medium
- Bulb Shape
- BR30
- Color Temperature
- 2900 K
- Voltage
- 120V
- Watts
- 65 W
- Rated Life
- 2,000 hr
- Lumens
- 920 lm
- Type
- Dimmable
Dimensions
- Max. Overall Bulb Length
- 5.38 in
Description
3.75 in x 5.38 in, 65 W, 120 V, 920 Lumen, 2900 K Warm White, 2000 Hr Life, 80D Beam Spread, E26 Medium Base, BR30, Dimmable, Flood Spot, Lensed, Halogen Reflector LA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.