
32 Watt, T8, Fluorescent, 4100K Cool White, 85 CRI, Medium Bi Pin base, 6PK
Mfr # S8449
Zoro # G014836456
product price: $24.49
/pk 6, $4.08/eaSold in multiples of 6 for $146.94
Key Features
Bulb Shape
T8
Watts
32W
Bulb Base Type
Medium Bi Pin
Color Temperature
Cool White
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8449
Zoro #
G014836456
UPC #
45923084492
Country of Origin
China
Dimensions
Length
47.78 in
Outside Dia.
1 in
Details
Bulb Shape
T8
Watts
32W
Bulb Base Type
Medium Bi Pin
Color Temperature
Cool White
Dimmable
Non-Dimmable
Rated Life
24000
Lumens
2950L
Application
Lighting
Color
White
Standards
RoHS
Lamp Count
6
CCT
4100K
Finish
White
Beam Spread
360
CRI
85
ANSI Base
G13
Operating Temperature
Ballast Dependent
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, OR, VT, RI, MN, ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.